{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 340 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 106 mm | |
Flute length Lc | 121 mm | |
Overall length L | 184 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116000 10 | |
EAN / GTIN | 4045197025647 | |
Manufacturer number | 116000 10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Jobber drill long HSS N 10 mm |
||
Number of cutting edges Z | 2 | 2 |
Standard | DIN 340 | DIN 340 |
Shank | Plain shank | Plain shank |
Tolerance nominal ⌀ | h8 | h8 |
Shank ⌀ Ds | 10 | 10 |
recommended maximum drilling depth L2 | 106 | 106 |
Type of product | Jobber drill | Jobber drill |