{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for drills | 1 mm - 10 mm | |
Incremental steps of drills | 0.5 mm | |
Type of product | Empty case |
Article number | 115475 1-10 | |
EAN / GTIN | 4045197883438 | |
Manufacturer number | 115475 1-10 |
This article |
Recommendations |
|||
---|---|---|---|---|
Empty case for jobber drills to DIN 338 1-10 |
||||
for drills | 1 ;10 | 1 ;10 | 1 ;10 | 1 ;10 |
for number of drills | 19 | 19 | ||
Incremental steps of drills | 0.5 | 0.5 | 0.5 | 0.5 |
Type of product | Empty case | Empty case | Empty case | Empty case |