• The item cannot be ordered due to missing prices.

Empty case for stub drills to DIN 1897, Type: 1-10

Article no.: 113825 1-10

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for drills 1 mm - 10 mm
for number of drills 19
Incremental steps of drills 0.5 mm
Type of product Empty case

Identification numbers & Classifications

Article number 113825 1-10
EAN / GTIN 4045197972873
Manufacturer number 113825 1-10

Description

Version:

Empty case, suitable for stub drills to DIN 1897.

Downloads & documents

Compare with similar products

This article


Recommendations


Empty case for stub drills to DIN 1897, Type: 1-10

Empty case for stub drills to DIN 1897, Type: 1-10

for drills 1 mm - 10 mm 1 mm - 10 mm 1 mm - 10 mm 1 mm - 10 mm
Incremental steps of drills 0.5 mm 0.5 mm 0.5 mm 0.5 mm
Type of product Empty case Empty case Empty case Empty case

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart