• The item cannot be ordered due to missing prices.

Jobber drill set HSS-E No. 114405 in a case, uncoated, Type: 1-13

Article no.: 115305 1-13

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 135

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 1 mm - 13 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 135 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 25
Incremental steps of drills 0.5 mm
with case yes
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 115305 1-13
EAN / GTIN 4045197542618
Manufacturer number 115305 1-13

Application Table

Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
28
Steel < 900 N/mm²
P
22
Steel < 1100 N/mm²
P
8
Steel < 1400 N/mm²
P
6
INOX < 900 N/mm²
M
8
Uni
 
Oil
 
wet maximum
 

Description

Version:

Composed of jobber drills DIN 338.
Profile ground: high radial run-out and pitch accuracy, as well as precise point grinding. Drill for series production use.
With point geometry shape C from size 2 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill set HSS-E No. 114405 in a case, uncoated, Type: 1-13

Jobber drill set HSS-E No. 114405 in a case, uncoated, Type: 1-13

Number of cutting edges Z 2 2 2 2
Drill range 1 mm - 13 mm 1 mm - 13 mm 1 mm - 13 mm 1 mm - 13 mm
Standard DIN 338 DIN 338 DIN 338 DIN 338
Shank Plain shank Plain shank Plain shank Plain shank
Tool material HSS E HSS E HSS Co 8 HSS Co 8
Point angle 135 degrees 135 degrees 135 degrees 135 degrees
Tolerance nominal ⌀ h8 h8 h8 h8

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart