{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 13 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 25 | |
Incremental steps of drills | 0.5 mm | |
Type of product | Jobber drill |
Article number | 115370 1-13 | |
EAN / GTIN | 4062406089894 | |
Manufacturer number | 115370 1-13 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |