{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.2 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 21.7 mm | |
Flute length Lc | 31 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6.2 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 113265 6,2 | |
EAN / GTIN | 4062406234867 | |
Manufacturer number | 113265 6,2 |
This article |
Recommendations |
|
---|---|---|
Stub drill HSS-E, TiAlN, ⌀ DC h8: 6,2mm |
||
Overall length L | 70 mm | 70 mm |
Through-coolant | no | no |
Nominal ⌀ DC | 6.2 mm | 6.2 mm |
Standard | DIN 1897 | DIN 1897 |
Tolerance nominal ⌀ | h8 | h8 |
Shank ⌀ Ds | 6.2 mm | 6.2 mm |
recommended maximum drilling depth L2 | 21.7 mm | 21.7 mm |