• The item cannot be ordered due to missing prices.

Stub drill HSS-E 10,5 mm

Article no.: 113265 10,5

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Plain shank

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 10.5 mm
    Coating TiAlN
    Tool material HSS E
    Standard DIN 1897
    Tolerance nominal ⌀ h8
    Point angle 118 degrees
    Shank Plain shank
    Number of cutting edges Z 2
    Through-coolant no
    recommended maximum drilling depth L2 27.3 mm
    Flute length Lc 43 mm
    Overall length L 89 mm
    Shank ⌀ Ds 10.5 mm
    Feed f in stainless steel < 900 N/mm2 0.09 mm/rev.
    Colour ring green
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 113265 10,5
    EAN / GTIN 4062406235727
    Manufacturer number 113265 10,5

    Application Table

    Alu plastics
    N
    75
    Aluminium (short chipping)
    N
    65
    Alu > 10% Si
    N
    60
    Steel < 500 N/mm²
    P
    50
    Steel < 750 N/mm²
    P
    40
    Steel < 900 N/mm²
    P
    35
    Steel < 1100 N/mm²
    P
    16
    INOX < 900 N/mm²
    M
    17
    INOX > 900 N/mm²
    M
    13
    Ti > 850 N/mm²
    S
    8
    GG(G)
    K
    40
    CuZn
    N
    50
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Version:

    High concentricity and special chip flutes ensure precise bores.
    With point geometry shape C from size 2.4 mm.

    Advantage:

    Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

    Recommendation:

    Maximum drilling depth:
    L2 = LC - 1.5 × DC.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart