{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.6 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 21.1 mm | |
Flute length Lc | 31 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6.6 mm | |
Feed f in steel < 900 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113150 6,6 | |
EAN / GTIN | 4045197004666 | |
Manufacturer number | 113150 6,6 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Stub drill HSS-E N 6,6 mm |
||||
Nominal ⌀ DC | 6.6 mm | 6.6 mm | 6.6 mm | 6.6 mm |
Tool material | HSS E | HSS Co 8 | HSS E | HSS E |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Flute length Lc | 31 mm | 31 mm | 31 mm | 31 mm |
Shank ⌀ Ds | 6.6 mm | 6.6 mm | 6.6 mm | 6.6 mm |
recommended maximum drilling depth L2 | 21.1 mm | 21.1 mm | 21.1 mm | 21.1 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |