• The item cannot be ordered due to missing prices.

Stub drill HSS-E N, uncoated, ⌀ DC h8: 18mm

Article no.: 113150 18

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 18 mm
Coating uncoated
Tool material HSS E
Standard DIN 1897
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 35 mm
Flute length Lc 62 mm
Overall length L 123 mm
Shank ⌀ Ds 18 mm
Feed f in steel < 900 N/mm2 0.2 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113150 18
EAN / GTIN 4045197586452
Manufacturer number 113150 18

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
45
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Particularly robust and strong due to strengthened core.
Ground flutes, with high concentricity.
Bright finish.

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E N, uncoated, ⌀ D<sub>C</sub> h8: 18mm

Stub drill HSS-E N, uncoated, ⌀ DC h8: 18mm

Number of cutting edges Z 2 2 2 2 2 2
Overall length L 123 mm 123 mm 123 mm 175 mm 123 mm 123 mm
Standard DIN 1897 DIN 1897 DIN 1897 Manufacturer’s standard DIN 1897 DIN 1897
Tool material HSS E HSS E HSS E HSS Co 8 HSS E HSS
Flute length Lc 62 mm 62 mm 62 mm 77 mm 62 mm 62 mm
recommended maximum drilling depth L2 35 mm 35 mm 35 mm 50 mm 35 mm 35 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart