{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 19 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Norm | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Three drive flats shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 35.5 mm | |
Flute length Lc | 64 mm | |
Overall length L | 127 mm | |
Shank ⌀ Ds | 12.5 mm | |
Feed f in steel < 900 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113001 19 | |
EAN / GTIN | 4062406230654 | |
Manufacturer number | 113001 19 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Stub drill with 3 clamping faces HSS-E 19 mm |
|||
Colour ring | without | without | without |
Shank | Three drive flats shank | Plain shank | Plain shank |
Tool material | HSS E | HSS E | HSS E |
Tolerance nominal ⌀ | h8 | h8 | h8 |
Type | N | N | N |
Flute length Lc | 64 | 64 | 64 |
Shank ⌀ Ds | 12.5 | 19 | 19 |