• The item cannot be ordered due to missing prices.

Stub drill with 3 clamping faces HSS-E 15 mm

Article no.: 113001 15

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 15 mm
    Coating uncoated
    Tool material HSS E
    Standard DIN 1897
    Type N
    Tolerance nominal ⌀ h8
    Point angle 130 degrees
    Shank Three drive flats shank
    Number of cutting edges Z 2
    Through-coolant no
    recommended maximum drilling depth L2 33.5 mm
    Flute length Lc 56 mm
    Overall length L 111 mm
    Shank ⌀ Ds 9.5 mm
    Feed f in steel < 900 N/mm2 0.16 mm/rev.
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 113001 15
    EAN / GTIN 4062406230302
    Manufacturer number 113001 15

    Application Table

    Alu plastics
    N
    70
    Aluminium (short chipping)
    N
    45
    Alu > 10% Si
    N
    40
    Steel < 500 N/mm²
    P
    40
    Steel < 750 N/mm²
    P
    30
    Steel < 900 N/mm²
    P
    25
    Steel < 1100 N/mm²
    P
    10
    Steel < 1400 N/mm²
    P
    8
    INOX < 900 N/mm²
    M
    12
    INOX > 900 N/mm²
    M
    8
    GG(G)
    K
    25
    CuZn
    N
    80
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Version:

    Stable and sturdy stub drill with strengthened core diameter. Ground flutes, with high concentricity. Precision ground point.

    Recommendation:

    Maximum drilling depth:
    L2 = LC - 1.5 × DC.

    Note:

    Three drive flats on the shank for use in a 3-jaw chuck.
    Shank ⌀ 9.5mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart