{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 333 | |
Type | A | |
Tolerance nominal ⌀ | k12 | |
Countersink angle | 60 degrees | |
Cutting direction | right-hand | |
Shank | Parallel shank to h7 | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Nominal ⌀ DC | 10 mm | |
for workpiece ⌀ | > 250 mm | |
Shank ⌀ Ds | 25 mm | |
Shank tolerance | h7 | |
Overall length L | 100 mm | |
Feed f in steel < 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | without | |
Type of product | Centre drill |
Article number | 111000 10 | |
EAN / GTIN | 4045197000217 | |
Manufacturer number | 111000 10 |
This article |
Recommendations |
|
---|---|---|
Centre drill A 10 mm |
||
Number of cutting edges Z | 2 | 2 |
Colour ring | without | without |
for workpiece ⌀ | > 250 | > 250 |
Norm | DIN 333 | DIN 333 |
Shank | Parallel shank to h7 | Parallel shank to h7 |
Cutting direction | right-hand | right-hand |
Countersink angle | 60 | 60 |