{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 333 | |
Type | A | |
Tolerance nominal ⌀ | k12 | |
Countersink angle | 60 degrees | |
Cutting direction | right-hand | |
Shank | Parallel shank to h7 | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Nominal ⌀ DC | 1 mm | |
for workpiece ⌀ | 6 − 8 mm | |
Shank ⌀ Ds | 3.15 mm | |
Shank tolerance | h7 | |
Overall length L | 31.5 mm | |
Feed f in steel < 900 N/mm2 | 0.02 mm/rev. | |
Colour ring | without | |
Type of product | Centre drill |
Article number | 111000 1 | |
EAN / GTIN | 4045197000118 | |
Manufacturer number | 111000 1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Centre drill A, uncoated, Nominal ⌀ DC k12: 1mm |
|||||
for workpiece ⌀ | 6 − 8 mm | 6 − 8 mm | 6 − 8 mm | 6 − 8 mm | 6 − 8 mm |
Overall length L | 31.5 mm | 31.5 mm | 31.5 mm | 31.5 mm | 31.5 mm |
Nominal ⌀ DC | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm |
Standard | DIN 333 | DIN 333 | DIN 333 | DIN 333 | DIN 333 |
Shank | Parallel shank to h7 | Parallel shank to h7 | Parallel shank to h7 | Parallel shank to h7 | Parallel shank to h7 |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand |
Type | A | A | A | R | A |