{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Depth | 400 mm | |
Width | 400 mm | |
Height | 700 mm | |
Volume | 90 l | |
Colour | black | |
Type of product | Bag |
Article number | 091476 90 | |
Manufacturer number | 209512049900ONESIZE |