This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Travel bag, black, Capacity: 110l

Article no.: 091476 110

Select article variation and quantity

Capacity (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Depth 370 mm
Width 680 mm
Height 370 mm
Volume 110 l
Colour black
Type of product Bag

Identification numbers & Classifications

Article number 091476 110
EAN / GTIN 7330509326770

Description

Version:

Travel bag made of water-repellent polyester fabric with TPU coating and 110-litre capacity. Comfortable to carry as a backpack thanks to padded shoulder straps.
Dimensions: 68 × 37 × 37 cm (W × H × D).
  • With wheels and a hard base
  • Integrated telescopic handle for ease of use
  • Address pocket

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart