• The item cannot be ordered due to missing prices.

Cleaning cloth YELLOW

Article no.: 089190 YELLOW
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitability for cleaning yes
Length 360 mm
Width 360 mm
Material Polyester-nylon
Colour yellow
moist yes
Version Premium polishing cloth
Weight 37 g
Type of product Polishing cloth

Identification numbers & Classifications

Article number 089190 YELLOW
EAN / GTIN 4046719021956
Manufacturer number 7100314526

Description

Version:

With patented polyester and nylon fibre combination. The grease and dirt absorption is up to 100 times higher than with conventional cleaning cloths. Washable at up to 95 °C; size 360×360 mm; can be used with and without cleaning chemicals. Suitable for dry, moist or wet cleaning.

Application:

For cleaning and polishing work on all surfaces such as chromium, stainless steel, plastic, glass etc. Very high liquid absorbency. Ideal for varnished surfaces. Leaves polished surfaces free of lint and streaks, without creating micro-scratches on the surface.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart