• The item cannot be ordered due to missing prices.

Alternative article:

Cleaning cloth BLUE

Article no.: 089190 BLUE
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece

Select article variation and quantity

Colour Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Suitability for cleaning yes
    Length 360 mm
    Width 360 mm
    Material Polyester-nylon
    Colour blue
    moist yes
    Version High-performance cleaning cloth
    Weight 34 g
    Type of product Polishing cloth

    Identification numbers & Classifications

    Article number 089190 BLUE
    EAN / GTIN 638060980330
    Manufacturer number 7100315157

    Description

    Version:

    With patented polyester and nylon fibre combination. The grease and dirt absorption is up to 100 times higher than with conventional cleaning cloths. Washable at up to 95 °C; size 360×360 mm; can be used with and without cleaning chemicals. Suitable for dry, moist or wet cleaning.

    Application:

    Extremely economical cleaning of all surfaces. Ideal for optical equipment and for intermediate cleaning of ground surfaces.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart