• The item cannot be ordered due to missing prices.

GARANT GreenPlus Clean & Weld 200

Article no.: 088003 200
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Sustainability: GARANT GreenPlus

Product details

Technical Data

Version Barrel
Contents 200 l
Colour blue
Shape liquid
Storage temperature 2 - 40
Series GreenPlus
Type of product Separating agents
Sustainability GARANT GreenPlus
pH value 8,5
Boiling point 100

Identification numbers & Classifications

Article number 088003 200
EAN / GTIN 4067263120520
Manufacturer number 088003 200

Description

Version:

Premium 2-in-1 welding anti-spatter fluid Clean & Weld with cleaning function. Effectively prevents spatter from sticking when carrying out MIG/MAG welding and laser cutting. Thanks to its excellent wetting properties, can also be used as a cleaner before welding.
200 litre plastic drum.
Clean & Weld is easy to apply and prevents weld spatters from sticking both when wet or dry, and protects workpieces, welding nozzles and welding accessories during the entire machining process. Contamination such as chips, machining oils, light corrosion protection oils or coolants can be easily and effectively cleaned using Clean & Weld before welding. The welding process can begin directly after on the clean surface. The contents contain form a barrier between the workpiece and the spatters, and provide temporary corrosion protection to all weldable metals. The sheet metal can easily be galvanised or painted immediately after the welding process. When laser cutting, Clean & Weld offers the benefit that the formation of slag is avoided at the penetration point of the laser and smoke residue can be removed more easily. No reworking of the cutting edges is necessary, thus saving valuable time.
  • Carries no hazard labels.
  • Can be used manually.
  • For refilling spray bottles and pressure sprayers.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart