Chemicals barrel pump, Type: 200

Article no.: 084357 200
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
22 pieces in stock 22 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation HP-05/25-200
Delivery per stroke 0.5 l
Type of product Drum pump

Identification & Classification

Article number 084357 200
Copy
EAN / GTIN 8429765146082
Copy
Manufacturer Samoa-Hallbauer GmbH, Industriestraße 18, 68519 VIERNHEIM, Germany, www.samoa-gmbh.de

Description

Version:

Suitable for:
  • AdBlue®
  • Slightly aggressive media
  • Water
  • Windscreen cleaner
  • Ethanol-based and isopropanol-based disinfectants
  • alkalis
  • Solvents/degreasers
  • Distilled water
  • Formwork release agents
  • Cleaning agents
  • Herbicides, pesticides

Chemicals hand pump made from PP with Viton® seals. Telescopic suction tube, 3-piece, length 320, 700 and 980 mm for 25, 50 and 60 litre containers and 200 litre drums for transporting fluids such as cleaning agents, alkalis and degreasers.

Supplied with:

Chemicals hand pump of polypropylene with Viton® seals, 1 pc. G2 inch drum adapter.

Downloads & documents

Suitable products

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Login

Your contact person
To shopping cart