{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Size in inches | 1.3/8 in | |
Width of brush | 35 mm | |
Application range | Industrial paints; oils; greases; solvent-based paints | |
Bristle material | pale Chinese bristle | |
Material of the handle | unvarnished wooden handle | |
Tops | 70 % | |
Binding of the brush | Metal ferrule | |
Application area for working | Radiator brush, for simple painting work | |
Application | Industrial & one-off applications | |
Type of product | Radiator paint brush |
Article number | 087035 35 | |
EAN / GTIN | 4013307812548 | |
Manufacturer number | 435035-329 |