{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width of brush | 25 mm | |
Scope of application | Industrial paints; oils; greases; solvent-based paints | |
Bristle material | Natural bristles | |
Material of the handle | wood | |
Tops | 70 % | |
Binding of the brush | Metal ferrule | |
Application area for working | Radiator brush, for simple painting work | |
Application | Industrial & one-off applications | |
Type of product | Radiator paint brush |
Article number | 087035 25 | |
EAN / GTIN | 4013307812524 | |
Manufacturer number | 818325000 | |
Manufacturer | CIRET GmbH, Platz der Republik 6-8, 42107 WUPPERTAL, Germany, www.storch-ciret.com |