{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush size | 2 | |
Size in inches | 3/4 in | |
⌀ | 20 mm | |
Scope of application | Industrial paints; oils; greases; solvent-based paints | |
Bristle material | pale Chinese bristle | |
Material of the handle | unvarnished wooden handle | |
Leader tape | white plastic binding | |
Application area for working | for simple painting and cleaning work | |
Application | Industrial & one-off applications | |
Type of product | Ring brush |
Article number | 087005 20 | |
EAN / GTIN | 8595026044968 | |
Manufacturer number | 459404-329 | |
Manufacturer | CIRET GmbH, Platz der Republik 6-8, 42107 WUPPERTAL, Germany, www.storch-ciret.com |