• The item cannot be ordered due to missing prices.

ULTRAPROTECT edge protection pad with hook-and-loop fastener 75 mm

Article no.: 086290 75

Select article variation and quantity

Width A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width A 75 mm
Dimension B 200 mm
suitable for WLL lifting straps 2,000 kg
suitable for WLL round slings 4,000 kg - 6,000 kg
Type of product Edge protection

Identification numbers & Classifications

Article number 086290 75
EAN / GTIN 4049924502319
Manufacturer number UPCP075X200

Description

Version:

Dyneema® edge protection pad, very flexible, extremely resistant to cutting and abrasion.

Application:

In combination with round slings and lifting slings.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart