• The item cannot be ordered due to missing prices.

ULTRAPROTECT edge protection pad with hook-and-loop fastener 100 mm

Article no.: 086290 100

Select article variation and quantity

Width A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width A 100 mm
Dimension B 300 mm
suitable for WLL lifting straps 3,000 kg
suitable for WLL round slings 8,000 kg - 10,000 kg
Type of product Edge protection

Identification numbers & Classifications

Article number 086290 100
EAN / GTIN 4049924502326
Manufacturer number UPCP100X300

Description

Version:

Dyneema® edge protection pad, very flexible, extremely resistant to cutting and abrasion.

Application:

In combination with round slings and lifting slings.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart