• The item cannot be ordered due to missing prices.

Hollow piston cylinder YCS 21/50

Article no.: 086070 21/50

Select article variation and quantity

Pressure force / stroke (t / mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lifting height 50 mm
Oil volume 153 ml
Cylinder external ⌀ 100 mm
Through hole ⌀ 27 mm
Length retracted 173 mm
maximum compressive force 214 kN
Weight 8.5 kg
Type of product Hydraulic cylinder

Identification numbers & Classifications

Article number 086070 21/50
EAN / GTIN 4025092150897
Manufacturer number YCS-21/50

Description

Version:

Yale hydraulic equipment is made of high quality CrMo steel for significantly higher strength in the “elastic range” resulting in a very long working life. All components and attachments satisfy metric standard ranges, which considerably simplifies assembly, service, and the procurement of spare parts. 100 % compatibility with all 700 bar hydraulic systems.
Due to their central through hole, these cylinders are suitable for applications where a high tensile force has to be exerted via a threaded spindle, quick-release connection.
All components and attachments satisfy metric standard ranges, which considerably simplifies assembly, service, and the procurement of spare parts. 100 % compatibility with all commercially-available 700 bar hydraulic systems.

Application:

Pre-loading of anchor fastenings, pressing bearings, axles, and shafts in and out, pulling off gear wheels and pulleys, and pulling or moving heavy fabrications.

Supplied with:

Supplied with 3/8 NPT pressure connection. Equipment is supplied ready to use, including connection sleeve, hardened steel load piece (head) and securing thread without connection hoses and adaptors.

Note:

Closed systems are pre-mounted ex works, filled and air bled.
Hydraulic hand pump see No. 086050,hydraulic hose No. 086081.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart