• The item cannot be ordered due to missing prices.

Hollow piston cylinder YCS, Pressure force / stroke (t / mm): 12/75

Article no.: 086070 12/75

Select article variation and quantity

Pressure force / stroke (t / mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lifting height 75 mm
Oil volume 132 ml
Cylinder external ⌀ 70 mm
Through hole ⌀ 20 mm
Length retracted 195 mm
maximum compressive force 120 kN
Weight 4.5 kg
Type of product Hydraulic cylinder

Identification numbers & Classifications

Article number 086070 12/75
EAN / GTIN 4025092150880
Manufacturer number YCS-12/75

Description

Version:

Yale hydraulic equipment is made of high quality CrMo steel for significantly higher strength in the “elastic range” resulting in a very long working life. All components and attachments satisfy metric standard ranges, which considerably simplifies assembly, service, and the procurement of spare parts. 100 % compatibility with all 700 bar hydraulic systems.
Due to their central through hole, these cylinders are suitable for applications where a high tensile force has to be exerted via a threaded spindle, quick-release connection.
All components and attachments satisfy metric standard ranges, which considerably simplifies assembly, service, and the procurement of spare parts. 100 % compatibility with all commercially-available 700 bar hydraulic systems.

Application:

Pre-loading of anchor fastenings, pressing bearings, axles, and shafts in and out, pulling off gear wheels and pulleys, and pulling or moving heavy fabrications.

Supplied with:

Supplied with 3/8 NPT pressure connection. Equipment is supplied ready to use, including connection sleeve, hardened steel load piece (head) and securing thread without connection hoses and adaptors.

Note:

Closed systems are pre-mounted ex works, filled and air bled.
Hydraulic hand pump see No. 086050,hydraulic hose No. 086081.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart