{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Housing material | All-steel | |
Lifting force at nominal load | 29 daN | |
Standard lifting height | 3 m | |
Number of chains | 2 | |
Safe working load | 2,000 kg | |
Safe working load in t | 2 t | |
Weight | 17.3 kg | |
Type of product | Bottle jack |
Article number | 086020 2 | |
EAN / GTIN | 4025092079136 | |
Manufacturer number | VSIII 2t/2 F-Zug | |
Manufacturer | Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 WUPPERTAL, Germany, www.yale.de |