{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lifting force at nominal load | 20 daN | |
Standard lifting height | 3 m | |
Number of chains | 1 | |
Safe working load | 250 kg | |
Weight | 4.9 kg | |
Type of product | Bottle jack |
Article number | 086020 0,25 | |
EAN / GTIN | 4025092665322 | |
Manufacturer number | VSIII 0,25/1 F-Zug 0,25t/1 | |
Manufacturer | Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 WUPPERTAL, Germany, www.yale.de |