• The item cannot be ordered due to missing prices.

Elastomer bearing plate EPA, maximum load capacity: 750kg

Article no.: 086006 750

Select article variation and quantity

maximum load capacity (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height H 13 mm
Length A 70 mm
Width B 70 mm
maximum load capacity 750 kg
Type of product Anti-vibration machine mount

Identification numbers & Classifications

Article number 086006 750
EAN / GTIN 4045197349477
Manufacturer number EPA 7 / FB62004214

Description

Version:

Anti-vibration systems for machines. The decoupling of machines and equipment, which are sensitive to vibration, improves process reliability and accuracy. The inserted elastomers damp body noise, vibration and impacts, and ensure optimum production results with reduced noise levels. All mounts are easy to fit and have levelling adjustment.
Oil-resistant, non-ageing elastomer body, non-slip. Shore hardness (A) CR 80.

Application:

For setting up machines and equipment for which machine mounts and levelling pads are inappropriate. Bearing plates can be cut to size as required.

Note:

For higher loads and special applications further mounts are available on request. Air support pads available in the online shop under No. 086003 size SLM1 − SLM12.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart