{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height H | 13 mm | |
Length A | 100 mm | |
Width B | 100 mm | |
maximum load capacity | 1,500 kg | |
Type of product | Anti-vibration machine mount |
Article number | 086006 1500 | |
EAN / GTIN | 4045197349484 | |
Manufacturer number | EPA 10 / FB62004218 | |
Manufacturer | EFFBE GmbH, Hanauer Landstrasse 16, 63628 BAD SODEN-SALMÜNSTER, Germany, www.effbe.de |