{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Test certificate | Manufacturer’s test certificate | |
maximum length flat | 1,500 mm | |
Dimension A | 150 mm | |
Dimension B | 202 mm | |
Dimension C | 100 mm | |
Dimension D | 74 mm | |
Dimension E | 51 mm | |
Dimension F | 181 mm | |
Dimension G | 40 mm | |
maximum safe working load for flat material thickness 10 mm | 200 kg | |
maximum safe working load for flat material thickness 8 mm | 150 kg | |
maximum safe working load for flat material thickness 6 mm | 100 kg | |
maximum safe working load for flat material thickness 5 mm | 75 kg | |
Weight | 8 kg | |
Type of product | Lifting magnet |
Article number | 085985 200 | |
EAN / GTIN | 2050001660565 | |
Manufacturer number | TP150 |