{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping force | 180 N | |
Length | 165 mm | |
Width | 110 mm | |
Weight | 0.8 kg | |
Type of product | Magnet with switch |
Article number | 085955 IOWCL | |
EAN / GTIN | 5012095618126 | |
Manufacturer number | IOWCL |