• The item cannot be ordered due to missing prices.

Welding clamps, internal / external angle, Type: IOWCC

Article no.: 085955 IOWCC

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 90 N; 150 N
Length 75 mm; 125 mm
Width 52 mm; 85 mm
Weight 0.13 kg; 0.4 kg
Type of product Magnet with switch

Identification numbers & Classifications

Article number 085955 IOWCC
EAN / GTIN 5012095618119
Manufacturer number IOWCC

Description

Version:

Welding clamp, adjustable to 30°, 60° and 90°.
The set consists of 2 pieces of welding clamps (internal / external angle) of length 75 mm and 125 mm.

Application:

Aid for positioning, fixing and holding components during welding work.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart