{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping force | 48 N | |
⌀ | 32 mm | |
Attachment hole ⌀ | 7.1 mm | |
Height | 25.4 mm | |
Material of the magnet core | AlNiCo | |
maximum temperature resistance | 550 °C | |
Type of product | Button magnet |
Article number | 085946 32 | |
EAN / GTIN | 4045197608604 | |
Manufacturer number | 085946 32 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |