Button magnet with keeper plate, AlNiCo, ⌀: 19mm

Article no.: 085946 19
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
99 pieces in stock 99 pieces available in 11-14 working days

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 19 N
19 mm
Attachment hole ⌀ 4.8 mm
Height 12.7 mm
Material of the magnet core AlNiCo
maximum temperature resistance 550 °C
Type of product Button magnet

Identification & Classification

Article number 085946 19
EAN / GTIN 4045197372895
Manufacturer number 085946 19
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Round magnet with split adhesion surface and bore.
  • Magnetic material temperature-resistant up to maximum 550 °C.

Application:

  • For use with dial gauges.
  • Fixing of small metal objects.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart