Deep pot magnet with toleranced dimensions, AlNiCo, ⌀: 50mm

Article no.: 085925 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
70 pieces in stock 70 pieces available in 11-14 working days

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 350 N
50 mm
Height 50 mm
maximum shortening dimension rear 2 mm
Material of the magnet core AlNiCo
Material of the surface galvanised
maximum temperature resistance 220 °C
Type of product Cylindrical clamping magnet

Identification & Classification

Article number 085925 50
EAN / GTIN 2050000964848
Manufacturer number E739

Description

Version:

  • Shielded bar magnet with magnetic core of AlNiCo.
  • Fit tolerance on the external ⌀ h6.
  • Temperature-resistant up to maximum 220 °C.

Application:

For clamping, assembling, incorporation by pressing in, gluing or encapsulating.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart