{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping force | 35 N | |
⌀ | 20 mm | |
Height | 25 mm | |
maximum shortening dimension rear | 6 mm | |
Material of the magnet core | AlNiCo | |
Material of the surface | galvanised | |
maximum temperature resistance | 220 °C | |
Type of product | Cylindrical clamping magnet |
Article number | 085925 20 | |
EAN / GTIN | 2050000964824 | |
Manufacturer number | E735 |