{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping force | 80 N | |
⌀ | 32 mm | |
Height | 7 mm | |
Material of the magnet core | Ferrite | |
Material of the surface | Plastic | |
Set contents | 4 | |
Type of product | Organiser magnet |
Article number | 085912 32 | |
EAN / GTIN | 2050001762115 | |
Manufacturer number | RM777/1 |