• The item cannot be ordered due to missing prices.

Organiser magnet set 4 pieces, printed, Ferrite, ⌀: 25mm

Article no.: 085912 25

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 40 N
25 mm
Height 7 mm
Material of the magnet core Ferrite
Material of the surface Plastic
Set contents 4
Type of product Organiser magnet

Identification numbers & Classifications

Article number 085912 25
EAN / GTIN 2050001762108
Manufacturer number RM767/1

Description

Version:

Shielded flat magnets with magnetic core made of hard ferrite.
  • Plastic surface.
  • Temperature-resistant at room temperature.

Application:

For clamping, assembling, incorporation by pressing in / gluing and fixing / holding.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart