• The item cannot be ordered due to missing prices.

Cylinder padlock standard quality individual keys 50 mm

Article no.: 085860 50

Select article variation and quantity

Body ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 50 mm
Hoop ⌀ 7 mm
Material of the housing Brass
Material of the band Steel
Locking individual keys
compatible with integrated locking systems no
suitable for lock barrels no
Hoop hardened yes
Number of locks 1
Number of keys 2
Type of product Padlock

Identification numbers & Classifications

Article number 085860 50
EAN / GTIN 4003482030202
Manufacturer number 222/50

Description

Version:

Solid brass bodies with hardened steel shackle.

Function:

Individual keys means each key can open and close only one lock or cylinder, i.e. the key is unique.

Supplied with:

Padlock with 2 keys.

Downloads & documents

Compare with similar products

This article


Recommendations


Cylinder padlock standard quality individual keys 50 mm

Cylinder padlock standard quality individual keys 50 mm

Hoop hardened yes yes yes
Hoop ⌀ 7 8 8
Body ⌀ 50 50 50
Material of the band Steel Chrome-plated steel Chrome-plated steel
Locking individual keys individual keys individual keys
Number of locks 1 1 1
Type of product Padlock Padlock Padlock

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart