• The item cannot be ordered due to missing prices.

Cylinder padlock individual keys, Body ⌀: 50mm

Article no.: 085890 50

Select article variation and quantity

Body ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 50 mm
Hoop ⌀ 8 mm
Material of the housing Stainless steel, INOX
Material of the band Chrome-plated steel
Locking individual keys
compatible with integrated locking systems no
suitable for lock barrels no
Hoop hardened yes
Shackle, double lever mechanism yes
with keyhole cover no
Lock mechanism rust-free precision lock mechanism
Number of locks 1
Number of keys 3
Type of product Padlock

Identification numbers & Classifications

Article number 085890 50
EAN / GTIN 4045197680051
Manufacturer number 085890 50

Description

Version:

Padlock with rustproof precision lock mechanism, hardened steel shackle, chrome-plated and double lever mechanism.
Solid stainless steel body, non-rusting.

Function:

Individual keys means each key can open and close only one lock or cylinder, i.e. the key is unique.

Supplied with:

Padlock with 3 keys.

Downloads & documents

Compare with similar products

This article


Recommendations


Cylinder padlock individual keys, Body ⌀: 50mm

Cylinder padlock individual keys, Body ⌀: 50mm

Number of keys 3 3
Hoop hardened yes yes
Hoop ⌀ 8 mm 8 mm
Body ⌀ 50 mm 50 mm
compatible with integrated locking systems no no
Locking individual keys individual keys
Number of locks 1 1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart