{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lock type | High-security double-bit lock | |
External height | 528 mm | |
Width external | 435 mm | |
External depth | 382 mm | |
Internal height | 440 mm | |
Width internal | 350 mm | |
Internal depth | 292 mm | |
Contents | 45.3 l | |
Weight | 49 kg | |
Type of product | Safe |
Article number | 085802 C340K | |
EAN / GTIN | 4003482411605 | |
Manufacturer number | 41160 |