• The item cannot be ordered due to missing prices.

CityLine home safe, Type designation: C310E

Article no.: 085802 C310E

Select article variation and quantity

Type designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 1
Lock type electronic numeric code lock
External height 278 mm
Width external 402 mm
External depth 376 mm
Internal height 209 mm
Width internal 336 mm
Internal depth 294 mm
Contents 20.6 l
Weight 30 kg
Type of product Safe

Identification numbers & Classifications

Article number 085802 C310E
EAN / GTIN 4003482411506
Manufacturer number 41150

Description

Version:

CityLine portable safe, security class B to VDMA 24992 (1995) depth A4 files. Double-skin wall with double-skin door. Fire-resistant material to DIN 4102-A1, VdS-approved, ECB-certified to EN 1300 class B.
Strong closure with cylindrical pins. Removable storage shelf.
With SECUTRONIC electronic combination lock including batteries, tamperproof. Graphics display with touch keyboard.

Application:

For anchoring to the wall or floor.

Note:

Other safes in different sizes and degrees of security are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart