{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Character height | 5 mm | |
Width of punch type | 4.8 mm | |
Punch type depth | 19.05 mm | |
Height of punch type | 8 mm | |
Character | A | |
Type of product | Hand punch |
Article number | 085481 5/A | |
EAN / GTIN | 5022044021952 | |
Manufacturer number | TP050A |