• The item cannot be ordered due to missing prices.

Steel type punches individually exchangeable, for set No. 085480 2/4 mm

Article no.: 085481 2/4

Select article variation and quantity

Character height / Characters (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Character height 2 mm
Width of punch type 2 mm
Punch type depth 19.05 mm
Height of punch type 6.35 mm
Character 4
Type of product Hand punch

Identification numbers & Classifications

Article number 085481 2/4
EAN / GTIN 5022044024847

Description

Version:

Size 1.5/* to size 5/* = number (0 - 9), letter (A -Z) and special characters (&, /, +, -, full stop, comma).
Size 1.5LEER to size 5LEER − spacer piece.

Note:

The asterisk in the stated size acts as a placeholder for the required characters.
When ordering please state the size (e.g. 3/*) to be extended with the desired character, e.g. 3/1, 3/A or 3/& etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart