{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of positions | 6 | |
Imprint width | 35 mm | |
Wheel width = character width | 6 mm | |
maximum material strength of the surface to be punched | 1,500 N/mm2 | |
Type of product | Hand punch holder |
Article number | 085471 8 | |
EAN / GTIN | 4250191110385 | |
Manufacturer number | 1905 |