• The item cannot be ordered due to missing prices.

Hand punch holder 10 mm

Article no.: 085471 10

Select article variation and quantity

Character height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of positions 6
Imprint width 35 mm
Wheel width = character width 6 mm
Character height 10 mm
maximum material strength of the surface to be punched 1,500 N/mm2
Type of product Hand punch holder

Identification numbers & Classifications

Article number 085471 10
EAN / GTIN 4250191110392
Manufacturer number 1906

Description

Version:

High-precision punching tool for signatures of numeric sequences. Designed for very heady duty use. With pin locking. All parts chemically nickel-plated. Wheels with 11 segments = engraving 0 − 9 and blank. Packed in a plastic box.
Safety impact cap reduces the risk of accidents and protects the body.

Application:

For variable numbering of materials with strengths up to 1500 N/mm2.

Note:

Other punch holder versions, e. g. with automatic numeric advance or other font heights, are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart