Non-permanent marker SL130, Print colour: W

Article no.: 085170 W
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
In stock Available in 11-14 working days
334 pieces in stock 334 pieces available in 11-14 working days

Select article variation and quantity

Print colour Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Writing colour white
maximum line thickness 4 mm
minimum line thickness 2 mm
UV-resistant yes
waterproof no
Manufacturer's designation SL130
Type of product Paint marker

Identification & Classification

Article number 085170 W
EAN / GTIN 3660447101943
Manufacturer number 31200126
Manufacturer LA-CO Industries Europe S.A.S PIPA, Allée des Combes, 01150 BLYES, France, www.lacoindustries.com

Description

Version:

Chalk water-based marking ink. Round point for 2 − 4 mm wide markings. UV-resistant.

Application:

The markings can simply be wiped off with water, leaving no trace or residues.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart