• The item cannot be ordered due to missing prices.

Non-permanent marker SL130 P

Article no.: 085170 P

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Writing colour pink
maximum line thickness 4 mm
minimum line thickness 2 mm
UV-resistant yes
waterproof no
Manufacturer's designation SL130
Type of product Paint marker

Identification numbers & Classifications

Article number 085170 P
EAN / GTIN 3660447101929
Manufacturer number 31201926

Description

Version:

Chalk water-based marking ink. Round point for 2 − 4 mm wide markings. UV-resistant.
Fluorescent pigments, especially vibrant colours with high brightness.

Application:

The markings can simply be wiped off with water, leaving no trace or residues.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart