• The item cannot be ordered due to missing prices.

Paint marker 750 W

Article no.: 085167 W

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Writing colour white
    maximum line thickness 4 mm
    minimum line thickness 2 mm
    quick-drying yes
    UV-resistant yes
    waterproof yes
    Manufacturer's designation Paint marker 750
    Type of product Paint marker

    Identification numbers & Classifications

    Article number 085167 W
    EAN / GTIN 4004764018642
    Manufacturer number 4-750049

    Description

    Version:

    For marking widths 2 − 4 mm.
    Odourless paint, round tip. Resistant to UV and water.

    Application:

    For marking even on dark and clean surfaces.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart